Internal Horizontal Filter Rack for McDaniel Metals DP13G/C/HM Air Damper
Internal Horizontal Filter Rack for McDaniel Metals DP13G/C/HM Air Damper
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- DP14GM
- Coating:
- Galvanized
- Depth:
- 1 in
- Height:
- 4 in
- Length:
- 30 in
- Material:
- Steel
- Product Type:
- Filter Base