This product requires certification to purchase.

1-1/2 in. IPS Butt Fusion Insert

McElroy

1-1/2 in. IPS Butt Fusion Insert

  • Fast #
  • Part #M207515
  • Item #1785782
  • Manufacturer Part #207515
5 out of 5 Customer Rating
Brand image
McElroy

1-1/2 in. IPS Butt Fusion Insert

  • Fast #
  • Part #M207515
  • Item #1785782
  • Manufacturer Part #207515
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pipe outer diameter 1.9 In
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
2LC Fusion Machine, 2CU Fusion Machine, Pit Bull® 14 Fusion Machine
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Stainless Steel
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.