This product requires certification to purchase.

1/2 CTS - 1 IPS FUSION Machine MINI-MC

McElroy

1/2 CTS - 1 IPS FUSION Machine MINI-MC

  • Fast #
  • Part #MCTS07901
  • Item #1666123
  • Manufacturer Part #CTS07901
4.2 out of 5 Customer Rating
Brand image
McElroy

1/2 CTS - 1 IPS FUSION Machine MINI-MC

  • Fast #
  • Part #MCTS07901
  • Item #1666123
  • Manufacturer Part #CTS07901
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hand-operated
  • Thermostatically controlled heater
  • Knurled and Ratchet Facers available
  • Requires Certification

Specifications

Fitting Size 1:
1/2
Fitting Size 2:
1
Fitting Sizes:
1/2 in x 1 in
Height:
11-1/2
Length:
7-3/4
Material:
Plastic
Material Type:
HDPE
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Type:
MCTS07901
Weight:
3.5
Width:
3-3/4