18 Master INS
18 Master INS
Product Details
Product Details
- Pipe outer diameter 18 in
Documents
Specifications
- Brand Model Compatibility:
- Megamc® 824 Fusion Machine, Megamc® 1236 Fusion Machine, Megamc® 1648 Fusion Machine, Tracstar® 630 Fusion Machine, Tracstar® 900 Fusion Machine, Tracstar® 1200 Fusion Machine
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- Fitting Size 1:
- 18
- Fitting Size 2:
- 18
- Fitting Sizes:
- 18 in
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
- Type:
- M2411708