2-19/20 in. Socket Adapter Kit
2-19/20 in. Socket Adapter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 2-19/20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Socket Adapter Kit
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.