3-27/50 in. Socket Adapter Kit
3-27/50 in. Socket Adapter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 3-27/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Socket Adapter Kit
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.