This product requires certification to purchase.

4-1/2 in. Insert

McElroy

4-1/2 in. Insert

  • Fast #
  • Part #M430701
  • Item #1817139
  • Manufacturer Part #430701
3.7 out of 5 Customer Rating
Brand image
McElroy

4-1/2 in. Insert

  • Fast #
  • Part #M430701
  • Item #1817139
  • Manufacturer Part #430701
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Pit Bull® 14
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
Fits Pipe Size:
4-1/2 in
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Straight
Length:
5-1/2
Material:
Carbon Steel
Product Type:
Insert
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Tool Type:
Insert
Width:
2-1/2