This product requires certification to purchase.

4 in. IPS Insert Set

McElroy

4 in. IPS Insert Set

  • Fast #
  • Part #M809434
  • Item #4122357
  • Manufacturer Part #809434
3.1 out of 5 Customer Rating
Brand image
McElroy

4 in. IPS Insert Set

  • Fast #
  • Part #M809434
  • Item #4122357
  • Manufacturer Part #809434
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pipe outer diameter 4.5 In
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Rolling Fusion Machine, Pit Bull® Fusion Machine, Pit Bull® 26 Fusion Machine, Dynamc® Fusion Machine, Tracstar® 28 Fusion Machine, Tracstar® 250 Fusion Machine, Tracstar® 412 Fusion Machine
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
Fits Pipe Size:
4 in
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.