Heater ASSY For MINI-MC
Heater ASSY For MINI-MC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plug type A
- Frequency rating 50/60 Hz
- Number of phase 1
Documents
Specifications
- Brand Model Compatibility:
- Mini-Mac Heater
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
- Type:
- MCTS00702
- Watts:
- 300