This product requires certification to purchase.

2 in. Insert

McElroy

Pit Bull® 14 2 in. Insert

  • Fast #
  • Part #M410007
  • Item #1666083
  • Manufacturer Part #410007
3.7 out of 5 Customer Rating
Brand image
McElroy

Pit Bull® 14 2 in. Insert

  • Fast #
  • Part #M410007
  • Item #1666083
  • Manufacturer Part #410007
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Our cast inserts have been surface-hardened for longer life
  • All inserts are serrated for maximum grip on the pipe
  • 2-19/50 in pipe outer diameter
  • Requires Certification

Documents


Specifications

Collection:
Pit Bull® 14
Fits Pipe Size:
2 in
Material:
Carbon Steel
Number of Tools Included:
1
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Tool Type:
Insert