T500 III Medium FORCE FUS Machine PKG
T500 III Medium FORCE FUS Machine PKG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented Centerline Guidance System for equal distribution of force around the joint
- Dual hydraulic pipe lifts
- DataLogger® compatible
- Dual speed tracks
Specifications
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Height:
- 51
- Length:
- 95
- Material:
- Plastic
- Material Type:
- HDPE
- Pressure - Maximum:
- 2300 psi
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
- Weight:
- 3.123
- Width:
- 68