12 in. IPS High Cylinder Force Fusion Machine Package
Tracstar® 412 Series 2 12 in. IPS High Cylinder Force Fusion Machine Package
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 15
- Collection:
- Tracstar® 412 Series 2
- Fitting Size 1:
- 12
- Fitting Sizes:
- 12 in
- Height:
- 53
- Length:
- 97
- Material:
- Welded Steel
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
- Tool Type:
- Machine Package
- Volts:
- 120/240V
- Watts:
- 3
- Width:
- 54