Steel Fusion Machine
TracStar® 900i Steel Fusion Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integrated DataLogger tablet records the entire fusion process
- FusionGuide™ control system allows operators to choose their preferred level of software interaction while guiding them through the fusion process
- Self-contained, self-propelled, all-terrain
- Patented centerline guidance system for equal distribution of force around the joint
- CAN BUS system and touchscreen allow better machine diagnostics and troubleshooting
- Electronic keypads and paddles provide better control
- Removable 3- or 4-jaw carriage for in-ditch use
- On-board generator for powering heater
- Self-locking brakes
- Variable speed tracks
Documents
Specifications
- Application:
- Construction
- Collection:
- TracStar® 900i
- Material:
- Steel
- Tool Type:
- Fusion Machine
- Volts:
- 220/240V
- Watts:
- 20461 W