*CVR* BV SPLY FLEX LAV CP 1/2NOM X3
*CVR* BV SPLY FLEX LAV CP 1/2NOM X3
Package Quantity Info:
Pair: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Convertible™ II Quarter Turn Ball Valve
- Chrome plated machined all brass
- Triangle handle converts to loose key
- Stainless steel braided riser
Documents
Specifications
- ASME:
- NSF/ANSI/CAN 61
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Handle Type:
- Convertible Triangle
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Type:
- MLFBV2-2165CCSS1
- UPC:
- 758062060431
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve