*CVR* LFA SPLY FLEX CLST CP HVY 3/8
*CVR* LFA SPLY FLEX CLST CP HVY 3/8
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy closet supply kit
- Chrome plated machined all brass
- Chrome plated brass set screw flange
-
Lead Law Compliant
Documents
Specifications
- ASME:
- NSF/ANSI/CAN 61
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Threaded
- End Connection 2:
- OD Compression
- End Connections:
- Threaded x OD Compression
- Handle Type:
- Wheel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- MLFH166LK
- UPC:
- 758062051057
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve