This product requires certification to purchase.

1/2 in Loose Key Handle Angle Supply Stop Valve in Chrome Plated

McGuire Manufacturing

1/2 in Loose Key Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFST10LK
  • Item #4499772
  • Manufacturer Part #LFST10LK
3.9 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1/2 in Loose Key Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFST10LK
  • Item #4499772
  • Manufacturer Part #LFST10LK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Angle Supply Stop, Angle Supply Stop Compression x OD
  • Industry Standards/Certifications: ANSF/ANSI/CAN 61
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
OD Compression
End Connections
Sweat x OD Compression
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Type
Loose Key
Material
Brass
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Body Style
Angle
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
40
Warranty & Product Information
ASME
NSF/ANSI/CAN 61
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
758062054850