1/2 in. FNPT x OD Compression Hand Wheel Handle Angle Supply Stop Valve in Chrome Plated
1/2 in. FNPT x OD Compression Hand Wheel Handle Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Lead free angle stop 1/2 inch IPS x 1/2 inch OD in heavy pattern with wheel handle
- All components are chrome plated
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FPT
- End Connection 2:
- OD Compression
- End Connections:
- FPT x OD Compression
- Handle Type:
- Hand Wheel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- UPC:
- 758062040846
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve