This product requires certification to purchase.

1/2 x 3/8 in. OD Tube Wheel Angle Supply Stop Valve in Chrome Plated

McGuire Manufacturing

1/2 x 3/8 in. OD Tube Wheel Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFHST09
  • Item #4083831
  • Manufacturer Part #LFHST09
3.4 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1/2 x 3/8 in. OD Tube Wheel Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFHST09
  • Item #4083831
  • Manufacturer Part #LFHST09
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Height:
3-3/50
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-1/4
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
125
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial
UPC:
758062040860
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Hand Wheel
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.46
Width:
6