This product requires certification to purchase.

1/2 x 3/8 in. Supply Kit in Chrome Plated

McGuire Manufacturing

1/2 x 3/8 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLFH2165CCDF
  • Item #4499268
  • Manufacturer Part #LFH2165CCDF
3.9 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1/2 x 3/8 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLFH2165CCDF
  • Item #4499268
  • Manufacturer Part #LFH2165CCDF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
OD Tube
End Connection 2:
OD Compression
End Connections:
OD Tube x OD Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Handle Type:
Wheel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rigid:
No
UPC:
758062053969
WaterSense Labeled:
No