This product requires certification to purchase.

1/2 x 3/8 x 2-3/4 in. Nominal x OD Stainless Steel Heavy Duty Lavatory Supply Kit

McGuire Manufacturing

1/2 x 3/8 x 2-3/4 in. Nominal x OD Stainless Steel Heavy Duty Lavatory Supply Kit

  • Fast #
  • Part #MLFH2165CCLKSS20
  • Item #4499364
  • Manufacturer Part #LFH2165CCLKSS20
3.6 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1/2 x 3/8 x 2-3/4 in. Nominal x OD Stainless Steel Heavy Duty Lavatory Supply Kit

  • Fast #
  • Part #MLFH2165CCLKSS20
  • Item #4499364
  • Manufacturer Part #LFH2165CCLKSS20
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Furnished with 20" stainless steel braided risers and steel shallow flanges
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter - Inside 1:
1/2
Diameter - Outside:
3/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2
Fitting Size 2:
3/8
Fitting Sizes:
1/2 in x 3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-3/4
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
758062054096
Water Supply Connector Type:
Sink