1/2 x 3/8 x 9 in. Braided Stainless Sink Flexible Water Connector
1/2 x 3/8 x 9 in. Braided Stainless Sink Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/8 Comp X 1/2 FIP X 9
- Braided Stainless Lavatory Risers
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 758062033626
- Water Supply Connector Type:
- Sink