1-1/2 X 1-1/2 17 Gauge P Trap Less CO
1-1/2 X 1-1/2 17 Gauge P Trap Less CO
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- FM Approved:
- No
- Gauge (metal):
- 17 ga
- Height:
- 4-5/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in