1-1/2 x 1-1/2 in. Chrome Cast Brass Slip Nut
1-1/2 x 1-1/2 in. Chrome Cast Brass Slip Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cast Brass Slip Joint Nuts With Washers
- 1-1/2 x 1-1/2
Specifications
- Application:
- Commercial
- Coating:
- Chrome
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip Nut
- Diameter - Inside 1:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Cast Brass
- Product Type:
- Slip Nut, Washer
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1-1/2 in x 1-1/2 in
- UPC:
- 758062035453