This product requires certification to purchase.

1-1/2 x 16 in. Brass Slip Joint End Outlet Waste

McGuire Manufacturing

1-1/2 x 16 in. Brass Slip Joint End Outlet Waste

  • Fast #
  • Part #M111C16G20
  • Item #84353
  • Manufacturer Part #111C16G20
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1-1/2 x 16 in. Brass Slip Joint End Outlet Waste

  • Fast #
  • Part #M111C16G20
  • Item #84353
  • Manufacturer Part #111C16G20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Furnished with satin plated cast brass tee and chrome plated waste arms
  • Waste arm furnished with cast brass slip nuts
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2
Gauge (metal):
20
IAPMO Listed:
No
Length:
16
Material:
Brass
Product Type:
End Outlet Waste
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
758062000567