1-1/2 x 6 in. Nipple & Set Screw Escutcheon Chrome
1-1/2 x 6 in. Nipple & Set Screw Escutcheon Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use with ground joint traps and N.Y. state regulation traps
- Heavy brass set screw flange
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nipple
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 6
- Fitting Sizes:
- 1-1/2 in x 6 in
- Length:
- 6
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 758062004954