This product requires certification to purchase.

1-1/4 Chrome Pop Up Accessory

McGuire Manufacturing

1-1/4 Chrome Pop Up Accessory

  • Fast #
  • Part #M155MP
  • Item #289683
  • Manufacturer Part #155MP
3.5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1-1/4 Chrome Pop Up Accessory

  • Fast #
  • Part #M155MP
  • Item #289683
  • Manufacturer Part #155MP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 44
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • PO Plug Pop Up
  • Sink Strainer
  • Pop-Up
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Component Type:
Stopper
Drain Type:
Bathroom Sink Drain
Fits Pipe Size:
1 1/2 in
Length:
8-86/125
Material:
Brass
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
1-1/4
Type:
M155MP
UPC:
758062002592