1-1/4 in. Cast Brass P-Trap in Chrome Plated
1-1/4 in. Cast Brass P-Trap in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy cast brass 1-1/4 x 1-1/2 adjustable trap with no cleanout plug and 11 inch center to end
- Furnished with slip nuts, ground joint wall bend, and steel shallow flange
- Industry Standards/Certifications: ASME A112.18.2/CSA B125.2
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Ground Joint
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/4
- UPC:
- 758062009874