This product requires certification to purchase.

1-1/4 in. Threaded X 24 in. Sink Tailpiece in Chrome Plated

McGuire Manufacturing

1-1/4 in. Threaded X 24 in. Sink Tailpiece in Chrome Plated

  • Fast #
  • Part #MTL12524017
  • Item #4083710
  • Manufacturer Part #TL12524017
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1-1/4 in. Threaded X 24 in. Sink Tailpiece in Chrome Plated

  • Fast #
  • Part #MTL12524017
  • Item #4083710
  • Manufacturer Part #TL12524017
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Threaded one end tailpiece
  • Chrome plated brass
  • 24 in
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Threaded
Diameter:
1-1/4 in
Material:
Brass
Product Type:
Tailpiece
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
758062022125