This product requires certification to purchase.

1-1/4 X 1-1/2 Cast Adjustable P Trap W/CO Chrome

McGuire Manufacturing

1-1/4 X 1-1/2 Cast Adjustable P Trap W/CO Chrome

  • Fast #
  • Part #M8090CF
  • Item #4083298
  • Manufacturer Part #8090CF
4.1 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1-1/4 X 1-1/2 Cast Adjustable P Trap W/CO Chrome

  • Fast #
  • Part #M8090CF
  • Item #4083298
  • Manufacturer Part #8090CF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
IPS
Height:
5-3/4
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Material:
Cast Brass
Trap Size:
1-1/2
UPC:
758062036573