This product requires certification to purchase.

1-1/4 x 1-1/4 in. Chrome Cast Brass Slip Nut

McGuire Manufacturing

1-1/4 x 1-1/4 in. Chrome Cast Brass Slip Nut

  • Fast #
  • Part #M311125125W
  • Item #4083455
  • Manufacturer Part #311125125W
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1-1/4 x 1-1/4 in. Chrome Cast Brass Slip Nut

  • Fast #
  • Part #M311125125W
  • Item #4083455
  • Manufacturer Part #311125125W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Coating:
Chrome
Color Finish Name:
Polished Chrome
Connection Type:
Slip Nut
Diameter - Inside 1:
1-1/4 in
Material:
Cast Brass
Product Type:
Slip Nut, Washer
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
1-1/4 in x 1-1/4 in
UPC:
758062035415