This product requires certification to purchase.

1-1/4 x 15 in. Wall Bend in Satin Chrome

McGuire Manufacturing

1-1/4 x 15 in. Wall Bend in Satin Chrome

  • Fast #
  • Part #MWB12515017S
  • Item #4083703
  • Manufacturer Part #WB12515017S
4.2 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1-1/4 x 15 in. Wall Bend in Satin Chrome

  • Fast #
  • Part #MWB12515017S
  • Item #4083703
  • Manufacturer Part #WB12515017S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
15 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
758062023238