This product requires certification to purchase.

1-1/2 x 1-1/2 x 25 in. Brass Slip Joint 3-Part Center Outlet Waste

McGuire Manufacturing

1-1/2 x 1-1/2 x 25 in. Brass Slip Joint 3-Part Center Outlet Waste

  • Fast #
  • Part #M5212
  • Item #4083318
  • Manufacturer Part #5212
3.4 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1-1/2 x 1-1/2 x 25 in. Brass Slip Joint 3-Part Center Outlet Waste

  • Fast #
  • Part #M5212
  • Item #4083318
  • Manufacturer Part #5212
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Material:
Cast Brass
Product Type:
Center Outlet Waste
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
758062008532