This product requires certification to purchase.

1/2 in. IPS x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

McGuire Manufacturing

1/2 in. IPS x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFHST04LK
  • Item #4083813
  • Manufacturer Part #LFHST04LK
3.4 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1/2 in. IPS x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFHST04LK
  • Item #4083813
  • Manufacturer Part #LFHST04LK
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
OD Tube
End Connection 2:
OD Compression
End Connections:
OD Tube x OD Compression
Handle Type:
Loose Key
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
758062040853
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Angle Supply Stop Valve