This product requires certification to purchase.

1/2 x 3/8 in. OD Tube x OD Compression Loose Key Handle Angle Supply Stop Valve in Chrome Plated

McGuire Manufacturing

1/2 x 3/8 in. OD Tube x OD Compression Loose Key Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFHST02LKSB
  • Item #4500017
  • Manufacturer Part #LFHST02LKSB
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

1/2 x 3/8 in. OD Tube x OD Compression Loose Key Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFHST02LKSB
  • Item #4500017
  • Manufacturer Part #LFHST02LKSB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Premiere heavy angle stop 3/8 inch IPS x 3/8 inch OD with stuffing box
  • Furnished with chrome plated loose key
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
OD Tube
End Connection 2:
OD Compression
End Connections:
OD Tube x OD Compression
Handle Type:
Loose Key
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - High:
125
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range:
40 to 140 Deg F
UL Listed:
No
UPC:
758062056106
Valve Body Material:
Brass
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.5 lb