2-1/4 in. Wheelchair Pull-Out Plug Open Grid (Less Over Flow)
2-1/4 in. Wheelchair Pull-Out Plug Open Grid (Less Over Flow)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 44-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tailpiece Style:
- Offset
- UPC:
- 758062040990