This product requires certification to purchase.

2-1/4 x 6 in. Bathroom Sink Drain in Chrome Plated

McGuire Manufacturing

2-1/4 x 6 in. Bathroom Sink Drain in Chrome Plated

  • Fast #
  • Part #M155ANL
  • Item #4319064
  • Manufacturer Part #155ANL
3.4 out of 5 Customer Rating
Brand image
McGuire Manufacturing

2-1/4 x 6 in. Bathroom Sink Drain in Chrome Plated

  • Fast #
  • Part #M155ANL
  • Item #4319064
  • Manufacturer Part #155ANL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 44
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Grid Drain Material:
Cast Brass
IAPMO Listed:
No
Product Type:
Solid Top Open Grid Pull-Out Plug
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Diameter:
2-1/4 in
Tailpiece Length:
6 in
UPC:
758062028332