2 X 2 Cast P Trap W/CO Chrome
2 X 2 Cast P Trap W/CO Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- IPS
- Diameter - Inside 1:
- 2 in
- Diameter - Outside:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Brass
- Type:
- M205C