This product requires certification to purchase.

25 in. 17 ga Slip-Joint Center Outlet Waste in Chrome

McGuire Manufacturing

25 in. 17 ga Slip-Joint Center Outlet Waste in Chrome

  • Fast #
  • Part #M113C25G17
  • Item #4083094
  • Manufacturer Part #113C25G17
4.5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

25 in. 17 ga Slip-Joint Center Outlet Waste in Chrome

  • Fast #
  • Part #M113C25G17
  • Item #4083094
  • Manufacturer Part #113C25G17
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Furnished with satin plated cast brass tee and chrome plated waste arms
  • Waste arm furnished with cast brass slip nuts
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Gauge (metal):
17
Length:
25
Material:
Brass
Product Type:
Center Outlet Waste
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
758062000697