3/8 in. IPS x OD Tube Loose Key Straight Supply Stop Valve in Chrome Plated
3/8 in. IPS x OD Tube Loose Key Straight Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Tube
- End Connection 2:
- Compression
- End Connections:
- OD Tube x Compression
- Handle Material:
- Chrome Plated Zinc
- Handle Type:
- Loose Key
- Height:
- 2-1/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Brass, Zinc
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial
- UPC:
- 758062054713
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.43 lb
- Width:
- 6 in