This product requires certification to purchase.

3/8 in. OD Tube x OD Compression Loose Key Handle Angle Supply Stop Valve in Chrome Plated

McGuire Manufacturing

3/8 in. OD Tube x OD Compression Loose Key Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFHST01LK
  • Item #4499949
  • Manufacturer Part #LFHST01LK
3.5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

3/8 in. OD Tube x OD Compression Loose Key Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFHST01LK
  • Item #4499949
  • Manufacturer Part #LFHST01LK
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Premiere heavy angle stop 3/8 inch IPS x 3/8 inch OD.
  • Furnished with chrome plated loose key
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Compression
End Connections
OD Tube x OD Compression
Pressure - Maximum
200 psi
Valve Size
3/8 in
Weight
1 lb
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Type
Loose Key
Material
Brass
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Type
Angle Supply Stop Valve
Warranty & Product Information
ASME
ASME A112.18.2
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
758062054614