3/8 x 1/2 in. Compression Hand Wheel Straight Supply Stop Valve in Chrome
3/8 x 1/2 in. Compression Hand Wheel Straight Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Material:
- Zinc
- Handle Type:
- Hand Wheel
- Height:
- 1-15/16
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial
- UPC:
- 758062054904
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Size:
- 3/8 in x 1/2 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.3
- Width:
- 6