This product requires certification to purchase.

36 in. 17 ga Wall Bend in Chrome and Satin

McGuire Manufacturing

36 in. 17 ga Wall Bend in Chrome and Satin

  • Fast #
  • Part #MWB15036017S
  • Item #4083264
  • Manufacturer Part #WB15036017S
3.4 out of 5 Customer Rating
Brand image
McGuire Manufacturing

36 in. 17 ga Wall Bend in Chrome and Satin

  • Fast #
  • Part #MWB15036017S
  • Item #4083264
  • Manufacturer Part #WB15036017S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome, Satin
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Gauge (metal):
17
Length:
36
Material:
Brass
Product Type:
Wall Bend
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
758062023566