Brass Lift & Turn Drain in Polished Chrome
Brass Lift & Turn Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With cast brass follower and 17 guage 1 1/4" x 6" seamless brass tailpiece
- Fits sink thickness up to 2 1/4"
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- No Piping
- Connection Type:
- Threaded
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Body:
- Brass
- UPC:
- 758062002509