This product requires certification to purchase.

1/2 x 1/4 in. Sweat x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

McGuire Manufacturing

Convertible™ 1/2 x 1/4 in. Sweat x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFBV082
  • Item #4499231
  • Manufacturer Part #LFBV082
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Convertible™ 1/2 x 1/4 in. Sweat x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFBV082
  • Item #4499231
  • Manufacturer Part #LFBV082
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
OD Tube
End Connections
Sweat x OD Tube
Height
1-3/16 in
Length
6-3/4 in
Valve Size
1/2 in x 1/4 in
Characteristics & Features
Collection
Convertible™
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Type
Loose Key
Material
Brass
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Operator
Quarter Turn Handle
Valve Type
Angle Supply Stop Valve
Warranty & Product Information
ASME
ASME A112.18.2
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Recommended Valve Application
Commercial
UL Listed
No
UPC
758062046046