1/2 x 3/8 in. IPS x OD Stainless Steel and Chrome Plated Lavatory Supply Kit
Convertible™ 1/2 x 3/8 in. IPS x OD Stainless Steel and Chrome Plated Lavatory Supply Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Convertible™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Loose Key
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Stainless Steel, Chrome Plated
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Rigid:
- No
- UPC:
- 758062055796
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No