2-1/8 in. Supply Kit in Chrome
Convertible™ 2-1/8 in. Supply Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 1/2 Sweat x 3/8
- Convertible Quarter Turn
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- Convertible™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Handle Type:
- Loose Key
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-1/8
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Rigid:
- No
- UPC:
- 758062055437
- Valve Operator:
- Loose Key Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Lavatory Rough-In Valve