This product requires certification to purchase.

3/8 in. IPS x OD Compression Angle Supply Stop Valve in Chrome Plated

McGuire Manufacturing

Convertible™ 3/8 in. IPS x OD Compression Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFBV01
  • Item #4499128
  • Manufacturer Part #LFBV01
4.4 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Convertible™ 3/8 in. IPS x OD Compression Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFBV01
  • Item #4499128
  • Manufacturer Part #LFBV01
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.1-11
Collection:
Convertible™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
MPT
End Connection 2:
OD Compression
End Connections:
MPT x OD Compression
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial
UL Listed:
No
UPC:
758062046015
Valve Body Material:
Brass
Valve Operator:
Loose Key Handle
Valve Size:
3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.41
Width:
2-3/16