1/2 in Loose Key Handle Angle Supply Stop Valve
Convertible™ II 1/2 in Loose Key Handle Angle Supply Stop Valve
Product Details
Product Details
- One valve- all connections- all applications
- Smooth, quarter-turn full brass machined valve
- Unique triangle handle converts to a loose key
- Engineered for high volume commercial use
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Collection:
- Convertible™ II
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- F1807
- End Connection 2:
- Compression
- End Connections:
- F1807 x Compression
- Handle Material:
- Zinc
- Handle Type:
- Convertible Triangle
- Height:
- 1-1/2
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2
- Material:
- Brass, Plastic, Zinc
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 758062061360
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.41
- Width:
- 2