1/2 in. Nom Sweat x OD Loose Key Angle Supply Stop Valve
Convertible™ II 1/2 in. Nom Sweat x OD Loose Key Angle Supply Stop Valve
Product Details
Product Details
- One Valve- All Connections- All Applications
- Smooth, quarter-turn full brass machined valve
- Unique triangle handle converts to a loose key
- Engineered for high volume commercial use
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Convertible™ II
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Handle Type:
- Loose Key
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 758062058834
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve