This product requires certification to purchase.

1/2 x 3/8 in. Compression x OD Tube Loose Key Supply Stop Valve in Chrome Plated

McGuire Manufacturing

Convertible™ II 1/2 x 3/8 in. Compression x OD Tube Loose Key Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFBV2-2165CC
  • Item #7663418
  • Manufacturer Part #LFBV2-2165CC
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Convertible™ II 1/2 x 3/8 in. Compression x OD Tube Loose Key Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFBV2-2165CC
  • Item #7663418
  • Manufacturer Part #LFBV2-2165CC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
OD Tube
End Connections
Compression x OD Tube
Height
1-1/2 in
Length
2-1/2 in
Valve Size
1/2 in x 3/8 in
Weight
1 lb
Width
2-1/2 in
Characteristics & Features
Collection
Convertible™ II
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Material
Chrome Plated Zinc
Handle Type
Loose Key
Material
Brass, Zinc, Plastic
Material Type
PTFE
Valve Body Material
Brass
Valve Body Style
Ball
Valve Operator
Quarter Turn Handle
Valve Seat Material
PTFE
Valve Stem
Rising
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Pressure - High
125
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME A112.18.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
758062060257